Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific DrainRack™ Slide Trays

Catalog No. 22045605 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-045-605 Blue
22-045-606 Green
22-045-607 Pink
22-045-609 Yellow
22-045-608 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-045-605 Supplier Simport™ Scientific Supplier No. M710100B
Add to Cart
Add to Cart

These DrainRack™ Slide Trays used as a drain rack can hold up to 200 microscope slides in 100 individual numbered slots. All slides are stored upright for easier insertion and removal.

  • Made of high impact polystyrene
  • Fits SlideFile™ Storage System
  • Holds up to 200 microscope slides

Specifications

Slide Capacity 200
Color Blue
For Use With (Equipment) Microscope Slide
Height (English) 1 in.
Height (Metric) 2.5 cm
Length (English) 9 in.
Length (Metric) 22.8 cm
Material Polystyrene
Width (English) 3 in.
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.