Learn More
Description
- Made of high impact polystyrene
- Fits SlideFile™ Storage System
- Holds up to 200 microscope slides
Specifications
Specifications
| Slide Capacity | 200 |
| Color | Pink |
| For Use With (Equipment) | Microscope Slide |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Length (English) | 9 in. |
| Length (Metric) | 22.8 cm |
| Material | Polystyrene |
| Width (English) | 3 in. |
| Width (Metric) | 7.62 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.