Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific MICROMESH™ Biopsy Processing/Embedding Cassettes with Four Square Compartments

Catalog No. 22038475 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Aqua
Blue
Pink
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-038-475 White
22-038-476 Pink
22-038-479 Blue
22-038-485 Aqua
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-038-475 Supplier Simport™ Scientific Supplier No. M5082
Add to Cart
Add to Cart

MICROMESH™ Biopsy Processing/Embedding Cassettes offer four square compartments each measuring 13 x 12 mm.

  • Height: 6 mm
  • Cover and base have 1676 square openings, maximizing fluid exchange and ensuring proper drainage
  • Large anterior and posterior slots in both cassette and cover ensure that the cassette will sink rapidly
  • Cover does not protrude above the cassette, saving space
  • Molded from a special high density polymer
  • One-piece integral lid eliminates need for separate steel lids
  • Lids can be opened and closed as often as necessary and relock securely without danger of specimen loss
  • Anterior writing area at a 45° angle
  • Available in 11 non-cytotoxic, non-metallic colors and 3 fluorescent colors

Order Info

Each case contains four dispenser boxes of 250 cassettes with covers closed.

Specifications

Writing Face Angle 45°
Closure Type Integral Lid
Color White
Material High Density Polymer
Product Type Biopsy Cassette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.