Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Sample Tubes for Roche Cobas Analyzers

Catalog No. 22038270 Shop All Simport Scientific Products
Change view
Click to view available options
Volume (Metric):
2.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-038-270 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-038-270 Supplier Simport™ Scientific Supplier No. B7211
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sample Tubes for Roche Cobas Analyzers are polystyrene tubes that offer excellent clarity for easy viewing of contents.

  • Graduated false bottom tube
  • Tubes will accept bar code labels
  • Size: 13 x 75 mm (0.51 x 2.95 in.)
  • Capacity: 2.5 mL (0.08 oz.)

Specifications

Product Type Sample Tube
Diameter (Metric) Outer 13 mm
Length (Metric) 75 mm
Volume (Metric) 2.5 mL
For Use With (Application) Excellent clarity for easy viewing of contents
Graduated Yes
For Use With (Equipment) Roche cobas analyzer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.