Learn More
Simport™ Scientific SLIMSETTE™ M511 Tissue Processing/Embedding Cassettes
Shop All Simport Scientific ProductsDescription
- Made of acetal polymer
- Design has a unique recessed cover
- Cassettes are thinner, allowing more to be stacked in automatic labeling machines
- Each cassette has four square compartments measuring 13 mm
- Large labeling area for easy identification
- Anterior writing area at a 45° angle
Specifications
Specifications
| Quantity | 3 x 500/Cs. |
| Writing Face Angle | 45° |
| Closure Type | Integral Lid |
| Color | White |
| Material | Acetal Polymer |
| Product Type | Tissue Cassette |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.