Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific SLIMSETTE™ M511 Tissue Processing/Embedding Cassettes

Catalog No. 23045183 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Lilac
Orange
Peach
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
23-045-183 Peach
23-045-186 Lilac
23-045-187 Orange
23-045-178 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 23-045-183 Supplier Simport™ Scientific Supplier No. M5117
Add to Cart
Add to Cart

SLIMSETTE™ M511 Tissue Processing/Embedding Cassettes are a new generation of cassettes featuring four square compartments.

  • Made of acetal polymer
  • Design has a unique recessed cover
  • Cassettes are thinner, allowing more to be stacked in automatic labeling machines
  • Each cassette has four square compartments measuring 13 mm
  • Large labeling area for easy identification
  • Anterior writing area at a 45° angle

Specifications

Quantity 3 x 500/Cs.
Writing Face Angle 45°
Closure Type Integral Lid
Color Peach
Material Acetal Polymer
Product Type Tissue Cassette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.