Learn More
Description
- Washer seal secured in the top of the cap
- Ensures a positive leakproof seal, time after time
- Caps are supplied with attachment loops in order to prevent mix-up and contamination
- Used for cryogenic work
- Withstand temperatures from -196°C to +121°C
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.5 mL |
| Material | Polypropylene |
| Includes | O-ring seal, screw cap, and attachment loop |
| Label Type | White Marking Spot |
| Packaging | 500/Cs. |
| Sterility | Sterile |
| Graduated | No |
| Capacity (English) | 0.016 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.