Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific The UniRack™ Jr. Tube Racks

Catalog No. 22038540 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Blue
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-038-540 Blue
22-038-541 Red
22-038-542 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-038-540 Supplier Simport™ Scientific Supplier No. S50025B
Add to Cart
Add to Cart

The UniRack™ Jr. Tube Racks accommodate all types of screw cap microtubes, or PCR and microcentrifuge tubes with the racks are flipped over.

  • Holds up to 25 polyprolylene or polystyrene tubes of 10 x 75mm or 12 x 75mm dimension
  • Accommodate all types of screw cap microtubes from 0.5 to 2mL
  • Can store 16 PCR or microcentrifuge tubes of 0.2 to 0.5mL after flipping

Order Info

Handles and anchor pins not included.

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Microtubes (0.5 to 2 mL, or 0.2 to 0.5 mL)
Material Polypropylene
Positions 25 or 16
For Use With (Equipment) Cryogenic vials and PCR or microcentrifuge tubes
Product Type Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.