Learn More
Simport™ Scientific Swingsette™ Biopsy Processing/Embedding Cassettes
Shop All Simport Scientific ProductsDescription
- Made of acetal
- Anterior writing area at a 45° angle
- Large tab for convenient and easy opening
- Easy-to-remove pre-attached cover with special hinge
- Can be opened and closed as often as necessary
- 1 mm square openings to maximize fluid exchange
Specifications
Specifications
| Packaging Type | Covers Packaged Separately |
| Closure Type | Covers Packaged Separately |
| Color | Green |
| Material | High Density Polymer |
| Product Type | Biopsy Cassette |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.