Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific T501 Sample Tubes with External Threads without Caps

Catalog No. 0567998 Shop All Simport Scientific Products
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-679-98 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-679-98 Supplier Simport™ Scientific Supplier No. T5012AT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

T501 Sample Tubes with External Threads without Caps are designed for the storage and transportation of biological material. The vials have external threads, providing a smooth and uniform inner surface, thus reducing the risk of contamination.

  • Made of polypropylene
  • For storing and transporting biological materials
  • Withstands temperatures from -196°C to 121°C
  • Autoclavable
  • Non-sterile
  • Available with or without white writing area
  • Note: Cap is not included (sold separately)

Specifications

Closure Material Plastic cap (sold separately)
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Material Polypropylene
For Use With (Application) Storage and transportation of biological materials
Sterility Non-sterile
Capacity (English) 0.1 oz.
Closure Type Not Included
Length (English) 1.9 in.
Bottom Shape Round
Max. RCF 17,000 x g
Diameter (Metric) 12.5 mm
Length (Metric) 49 mm
Product Type Self-standing Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.