Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AccuTec Blades Single Edge Blades
Click to view available options
Description:
2-Facet
3-Facet
Quantity:
2500/Cs.
5000/Cs.
5750/Cs.
6000/Cs.
Description
- Provide a product solution for every need
- Used in medical device manufacturing and various applications
- Aluminum, or steel backed
- Available in a variety of packing options to match desired use
Specifications
Specifications
| Blade Material | Carbon Steel |
| Product Type | American Line&trade |
| For Use With (Application) | Cutting Catheter Tubing, Scraping, Manufacturing, Industrial and Medical Applications |
| Length (English) Blade | 1.50 in. |
| Length (Metric) Blade | 38 mm |
| Description | 2-Facet |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.23 mm |
| Handle Material | Aluminum |
| Quantity | 2500/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction