Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scientific Cell Company Single Filament Hollow Cathode Lamps
Shop All Scientific Cell Company Inc. Products
Click to view available options
Filament:
Aluminum
Antimony
Arsenic
Bismuth
Boron
Cadmium
Dyprosium
Erbium
Europium
Gadolinium
Germanium
Gold
Holmium
Iron
Lanthanum
Lead
Magnesium
Manganese
Molybdenum
Neodymium
Niobium
Phosphorus
Platinum
Praseodymium
Rhenium
Rhodium
Samarium
Scandium
Silicon
Strontium
Tantalum
Tellurium
Terbium
Thallium
Tin
Titanium
Yttrium
Specifications
Specifications
Base Style | Lumina, 4 Pin |
Diameter (English) | 2 in. |
Diameter (Metric) | 50 mm |
Filament | Magnesium |
For Use With (Equipment) | Perkin-Elmer™ instruments |
Product Type | Single Filament Hollow Cathode Lamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction