Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Single Layer Medical Sterilization Wrap
Shop All Cardinal Health Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
Quantity:
1000/Cs.
250/Cs.
300/Cs.
500/Cs.
Description
- One layer of blue SMS
- Cross-stitch bond pattern
- Clear, visual feedback of breaches that may occur during handling, storage and/or sterilization
Specifications
Specifications
| Basis Weight | CH100 |
| Color | Blue |
| Material | SMS Fabric |
| Quantity | 1000/Cs. |
| Dimensions (L x W) | 12 x 12 in. |
| Product Type | Medical Sterilization Wrap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction