Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Single Pocket Breakaway Vest
Click to view available options
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
Color:
Lime
Orange
Length (Metric):
68.58 cm
71.12 cm
73.66 cm
Size (Metric) Chest:
111.76 to 121.92 cm
127 to 137.16 cm
142.24 to 157.48 cm
91.44 to 106.68 cm
Description
- Polyester mesh construction (100%)
- Wide reflective material (Width: 2 in.)
- Five point breakaway sides, shoulders and front closure
- Left chest mic tabs for quick access
- Left chest radio pocket
Specifications
Specifications
Closure Type | Hook and Loop |
Certifications/Compliance | ANSI 107 Type R, Class 2 Compliant |
Color | Orange |
Size | Small to Medium |
Material | Polyester Mesh |
Length (English) | 27 in. |
Length (Metric) | 68.58 cm |
Size (English) Chest | 36 to 42 in. |
No. of Pockets | 1 |
Size (Metric) Chest | 91.44 to 106.68 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction