Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kishigo Single Pocket Hook and Loop Mesh Vest

Catalog No. 19220800
Click to view available options
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
Color:
Lime
Orange
Length (Metric):
68.58 cm
72.39 cm
73.66 cm
Size (Metric) Chest:
111.76 to 121.92 cm
127 to 137.16 cm
142.24 to 157.48 cm
91.44 to 106.48 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed to be worn on or near roads. ML Kishigo™ Single Pocket Hook and Loop Mesh Vest are highly reflective hat allows wearer to be seen during day.

  • Polyester mesh construction (100%)
  • Hook and loop front closure ( Diameter: 2 in.)
  • Reflective material (Width: 2 in.)
  • Mic tab, chest pocket on left side

Specifications

Closure Type Hook and Loop
Certifications/Compliance ANSI 107 Type R, Class 2 Compliant
Color Lime
Size 2X-Large to 3X-Large
Material Polyester Mesh
Length (English) 28.5 in.
Length (Metric) 72.39 cm
Size (English) Chest 50 to 54 in.
No. of Pockets 1
Size (Metric) Chest 127 to 137.16 cm
Tape Type Reflective (Width: 2 in.)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.