Learn More
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| For Use With (Application) | Connect glassware |
| Height (Metric) | 12.7 cm |
| Length (Metric) | 4 cm |
| Material | Borosilicate Glass (3.3) |
| Product Type | Single Socket |
| Quantity | 1 |
| Standard Taper Joint No. | 14/23 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
