Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Single Temperature UIHD-Power Pack for Warming Chamber
For use with any single temperature warming chamber.
$424.00
Specifications
Certifications | CE, UL, CCC, PCT |
---|---|
Color | Black |
Construction | Molded ABS |
Shape | Rectangular |
Dimensions (L x W x H) | 4 x 2 x 1.5 in. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
14-370-309
|
AIMS™
PP30 |
30°C Post-op Warming Chamber |
Each for $424.00
|
|
|||||
14-370-310
|
AIMS™
PP34 |
34°C Post-op Warming Chamber |
Each for $424.00
|
|
|||||
14-370-311
|
AIMS™
PP38 |
38°C Post-op Warming Chamber |
Each for $424.00
|
|
|||||
Description
- Universal AC Input (110 to 220V) for use in any country
- Power Pack has C14 socket for use with a C13 power cord end
- Molded design for maximum durability and long life
Specifications
CE, UL, CCC, PCT | |
Molded ABS | |
4 x 2 x 1.5 in. |
Black | |
Rectangular | |
Universal Input 110/220 VAC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title