Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Single-Use or Multi-Use Chipboard Transport Box for Tubes
SDP

Catalog No. 21520187
Change view
Click to view available options
Dimensions (L x W x H):
5.0 x 2.76 x 4.38 in.
5.0 x 3.56 x 4.38 in.
9.125 x 5 x 4.38 in.
9.125 x 5 x 9.125 in.
Holds:
144 Tubes
18 Tubes
24 Tubes
72 Tubes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Holds
21-520-187 5.0 x 2.76 x 4.38 in. 18 Tubes
21-520-186 5.0 x 3.56 x 4.38 in. 24 Tubes
21-520-188 9.125 x 5 x 4.38 in. 72 Tubes
21-520-189 9.125 x 5 x 9.125 in. 144 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-520-187 Supplier Cenmed™ Supplier No. C110600P
Add to Cart
Add to Cart

Specimen transport boxes with rack inserts, for use with tube storage and transportation.

  • Single-Use or Multi-Use Chipboard Transport Box for Tubes
  • Rack Inserts for Tubes
  • Chipboard
  • Strong Box
  • Can be used as a disposable, single-use box

Specifications

Description Size: X-Small
Closure Type Lid
Color White
Material Chipboard
Shape Rectangular
For Use With (Equipment) Tubes
Holds 18 Tubes
Quantity 200/Cs.
Dimensions (L x W x H) 5.0 x 2.76 x 4.38 in.
Length (Metric) 12.7 cm
Width (Metric) 7 cm
Height (Metric) 11.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.