Learn More
Cenmed™ Single-Use or Multi-Use Chipboard Transport Box for Tubes

Description
- Single-Use or Multi-Use Chipboard Transport Box for Tubes
- Rack Inserts for Tubes
- Chipboard
- Strong Box
- Can be used as a disposable, single-use box
Specifications
Specifications
| Description | Size: Large |
| Closure Type | Lid |
| Color | White |
| Material | Chipboard |
| Shape | Rectangular |
| For Use With (Equipment) | Tubes |
| Holds | 72 Tubes |
| Quantity | 200/Cs. |
| Dimensions (L x W x H) | 9.125 x 5 x 4.38 in. |
| Length (Metric) | 23 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.