Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Sink Cabinet, Standing Height, 2 Door

Click to view available options
Length (English):
52 in.
58 in.
Description
Construction
- (1) Standing Height Sink Cabinet with leveling bolt zeroed out
- (2) Doors, 22.6 in. H x 22.3 in. W
- Sink Supports are sold separately
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC186-52: 52 in. L x 22 in. W x 35.1 in. H
- LC186-58: 58 in. L x 22 in. W x 35.1 in. H
Specifications
Specifications
Color | Light Gray |
Material | Stainless Steel |
Type | Compartment Sink |
Length (English) | 52 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction