Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Sink Support Kit

Click to view available options
Length (English):
18 in.
24 in.
30 in.
36 in.
42 in.
48 in.
52 in.
58 in.
Description
Construction
- (2) 12 gauge channels
- Adjustable threaded rod
- Used to support epoxy resin sinkbowls
Materials
11-gauge Mild steel ¼ in. threaded rod construction with a chemical-resistant finish
Dimensions
- LC535-18: 17.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-24: 23.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-30: 29.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-36: 35.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-42: 41.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-48: 47.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-52: 51.4 in. L x 1.5 in. W x 13.1 in. H
- LC535-58: 57.8 in. L x 1.5 in. W x 13.1 in. H
Compatibility
- LC535-18: 18 in. Cabinet
- LC535-24: 24 in. Cabinet
- LC535-30: 30 in. Cabinet
- LC535-36: 36 in. Cabinet
- LC535-42: 42 in. Cabinet
- LC535-48: 48 in. Cabinet
- LC535-52: 52 in. Cabinet
- LC535-58: 58 in. Cabinet
Specifications
Specifications
Color | Light Gray |
Material | Stainless Steel |
Type | Compartment Sink |
Length (English) | 18 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction