Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers
Click to view available options
For Use With (Equipment):
GENESYS 140/150/180,BioMate160
GENESYS 40–180, BioMate 160
Includes:
Sipper Pump + US Power Cable
Sipper Sample Compartment
Sipper System + US Power Cable
Description
Minimize sample handling and reduce the use of consumables with sipper sample holders. Integrated complete sipper system features:
- Controlled by instrument on-board software
- Powered by external AC/DC power supply unit
- Sip by time or calibrate to sip by volume
- Pre-programmed and custom sip sequences
- Three pump speeds
- Supports 1.6 mm wall thickness silicone tubing
- C-Flex and Viton tubing materials are support in more limited range of sizes
Sipper systems available for select GENESYS™ and BioMate™ spectrophotometers, see ordering table for specific product compatibilities.
Includes:
- Sipper pump with pump head
- Sample compartment insert with cuvette holder and goose-neck aspiration tube guide
- Quartz flow cell with connector tubing
- Cable to connect to instrument
- 30 cm of L/S 16 silicone tubing
- Multi-voltage power supply & specified power cable

Specifications
Specifications
For Use With (Equipment) | GENESYS 140/150/180,BioMate160 |
Includes | Sipper System + US Power Cable |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction