Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Sitecore™ H2MAX Safety Eyewear
H2MAX anti-fog lens
$54.94 - $209.53
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | H2MAX |
Certifications/Compliance | ANSI Z87.1,CSA Z94.3 |
Certifications/Compliance (Europe) | EN-166 |
Weight (Metric) | 24.4 g |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-155-891
|
Pyramex™
SBG10110DTM |
Black, Gray | Clear |
Case of 12 for $181.64
|
|
||||
19-155-893
|
Pyramex™
SBG10120DTM |
Black, Gray | Gray |
Case of 12 for $54.94
|
|
||||
19-155-947
|
Pyramex™
SGL10110DTM |
Gray, Lime | Clear |
Pack of 12 for $201.43
|
|
||||
19-155-949
|
Pyramex™
SGL10120DTM |
Gray, Lime | Gray |
Pack of 12 for $209.53
|
|
||||
Description
Specifications
Anti-fog | |
ANSI Z87.1,CSA Z94.3 | |
24.4 g | |
Polycarbonate |
H2MAX | |
EN-166 | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title