Learn More
Description
- Urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Specifications
Specifications
| Includes | Removable Back |
| No. of Shelves | 1 |
| No. of Doors | 1 |
| Width (Metric) | 61 cm |
| Certifications/Compliance | SEFA 8 |
| Height (Metric) | 70 cm |
| Height (English) | 27.6 in. |
| Hinge Side | Right |
| Color | White |
| Width (English) | 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
