Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sitting Height Wood Cabinet
GREENER_CHOICE

Catalog No. FB2444RBO1 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB2444RBO1 Natural Stain Oak Veneer
FB2444RBM1 Natural Stain Maple Veneer
FB2444RBM2 Honey Stain Maple Veneer
FB2444RBM3 Amber Stain Maple Veneer
FB2444RBM4 Auburn Stain Maple Veneer
FB2444RBM5 Harvest Stain Maple Veneer
FB2444RBM7 Mocha Stain Maple Veneer
FB2444RBO2 Honey Stain Oak Veneer
FB2444RBO3 Amber Stain Oak Veneer
FB2444RBO4 Auburn Stain Oak Veneer
FB2444RBO5 Harvest Stain Oak Veneer
FB2444RBO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB2444RBO1
Add to Cart
Add to Cart

Fisherbrand™ Sitting Height Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Sitting Height (29 in. tall)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.

Compliance

SEFA 8

Specifications

Product Type Sitting Height Cabinet
Height (Metric) 73.7 cm
Hinge Side Right
Height (English) 29 in.
Color Natural Stain
Width (English) 18 in.
Width (Metric) 45.7 cm
Warranty 2 years
No. of Shelves 1
No. of Drawers 1
No. of Doors 1
Depth (English) 23.375 in.
Cabinet Type Sitting Height
Certifications/Compliance SEFA 8
Depth (Metric) 59.4 cm
Material Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.