Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Life Sized Human Skeleton Model
SDPSCI_ED

Catalog No. S82883
Click to view available options
:
Life Sized Human Skeleton Model; Height: 170 cm (5 ft., 7 in.)
This item is not returnable. View return policy

Prop 65 Warning

This item is not returnable. View return policy

Prop 65 Warning

Life Sized Human Skeleton Model includes a sturdy stand.

  • This life-sized model features unbreakable plastic bones which were carefully cast to preserve the finest details.
  • The mandible is hinged; the arms, legs and skull are removable; and the calvarium is sectioned to allow for study of the cranial vault.
  • There is natural movement in the joints wherever possible.
  • The jaw features a full set of teeth, three of which are removable for closer examination.
  • The spinal column shows the spinal cord, nerve exits, vertebral arteries, and a herniated disk.
  • The skeleton is mounted in an upright position on a heavy duty base with smooth gliding casters.
  • A dust cover and detailed key are included.
  • Height: 170 cm (5 ft., 7 in.).

Specifications

Height (English) 5 ft., 7 in.
Height (Metric) 170 cm
Includes Dust Cover, Detailed Key
Material Plastic
Product Type Skeleton Model
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.