Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Skin Section Model - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s17126 Shop All 3B Scientific Products
Click to view available options
:
Skin. Section Model; 26 x 33 x 5cm

Catalog No. S17126

Supplier: 3B Scientific™ J10

Only null left
Add to Cart
Add to Cart

Includes

Base

70 times full size

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Shows a section through the three layers of the hair-covered skin of the head:

  • Representaiton of hair follicles with sebaceous glands
  • Sweat glands
  • Receptors
  • Nerves
  • Vessels

Order Info

Dimensions (L x W x D): 10.4 x 13 x 2 in. (26 x 33 x 5cm).

Specifications

Dimensions (L x W x H) 10.4 x 13 x 10.2 in. (26 x 33.02 x 25.9 cm)
For Use With (Application) Shows a section through the three layers of the hair-covered skin of the head
Height (English) 10.2 in.
Height (Metric) 25.9 cm
Includes Base, representation of hair follicles with sebaceous glands, sweat glands, receptors, nerves, vessels
Length (English) 10.4 in.
Length (Metric) 26 cm
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Width (English) 13 in.
Width (Metric) 33.02 cm
Product Type Model, Skin Section
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.