Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Skullerz™ Dagr Safety Glasses/Sunglasses, Kryptek™ Highlander™ Frame
Protective work safety sunglasses feature tough scratch-resistant lenses that filter 99.9% of harmful UVA, UVB and UVC rays to keep eyes safe in the sun and the blade-style design is a sleek and sporty look.
$69.75 - $150.00
Specifications
Lens Coating | Scratch-resistant, UV-treated |
---|---|
Certifications/Compliance | ANSI Z87.1+, CSA Z94.3 + and MIL-PRF 32432 Ballistic Impact |
For Use With (Application) | Construction/Trades, Oil and Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical |
No. per Case | 12/Cs. |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-910-309
|
Ergodyne™
52300 |
Clear |
Each for $69.75
|
|
|||||
19-910-310
|
Ergodyne™
52303 |
Clear with Fog-Off™ |
Each for $84.00
|
|
|||||
19-910-312
|
Ergodyne™
52321 |
Polarized Copper |
Each for $148.00
|
|
|||||
19-910-313
|
Ergodyne™
52330 |
Smoke |
Each for $73.25
|
|
|||||
19-910-314
|
Ergodyne™
52331 |
Polarized Smoke |
Each for $150.00
|
|
|||||
19-910-315
|
Ergodyne™
52333 |
Smoke with Fog-Off™ |
Each for $82.00
|
|
|||||
19-910-311
|
Ergodyne™
52320 |
Copper | N/A | N/A | N/A | ||||
19-910-316
|
Ergodyne™
52350 |
Yellow | N/A | N/A | N/A | ||||
Description
- Durable half frames bend and flex without breaking
- Non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat
- Available with a polarized lens or with anti-fogging solution
- Polarized glasses reduce glare and eye fatigue around water, snow and in other bright environments.
- Anti-glare glasses block the harsh reflected light from water
- Fog-Off™ treatment won't wash off or wear off for fog-free viewing and are ideal for use with dust masks
- Certifications and testing:
- Impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements
- Tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear. To pass the military standard, safety glasses must withstand a steel projectile shot at 660 ft / 201m per second which is 4x faster than the Z87+ standard. Lenses must not puncture, crack or shatter. Frames must retain the lenses and not break.
- Ideal for outdoor work like construction, carpentry/woodworking or landscaping or for outdoor activities like boating, skiing, fishing, hunting/shooting, and sports.
- Available in a variety of lens options ideally suited for a variety of tasks and light environments
Specifications
Scratch-resistant, UV-treated | |
ANSI Z87.1+, CSA Z94.3 + and MIL-PRF 32432 Ballistic Impact | |
Construction/Trades, Oil and Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical | |
12/Cs. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title