Learn More
Description
Heavy-duty construction makes cap and hat preferred for use in steel mills and other environments that combine elevated temperatures and risk of injury from falling objects.
- Shells are hand-made in the USA of layered, resin-impregnated textiles laminated under pressure
- Wishstands radiant heat loads up to, but not exceeding, 350°F
- Color: Natural tan
Compliance
Third-party certified by SEI to meet the Type I, Class G requirements of ANSI/ISEA Z89.1.
Specifications
Specifications
| Certifications/Compliance | Meets ANSI/ISEA Z89.1-2009; Class G. |
| Color | Natural Tan |
| Includes | Lamp bracket and cord holder |
| Size | Standard (6.5 to 8 in.) |
| Suspension Type | Staz-On Suspension with attached lamp bracket and cord holder |
| Head Style | Front Brim |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
