Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ SkyStep™ ESD Mat
GREENER_CHOICE

Catalog No. p-7161550 Shop All NoTrax Products
Click to view available options
Length (English):
2 ft.
3 ft.
Width (English):
3 ft.
4 ft.
5 ft.

Skystep™ ESD static dissipative mat is a standalone rubber mat designed for individual work station

  • Ergonomically engineered to utilizes the power of air
  • Designed to suction to the ground to prevent shifting while trapping air in its chambers
  • Made of heavy duty natural rubber compound
  • ESD Static Dissipative, measured resistance 105 to 107 Ω
  • Beveled edges on all four sides
  • Grounding cord available, not required

Specifications

Description ESD
Color Black
Quantity 1 Ea.
Length (English) 2 ft.
Width (English) 3 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.