Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight SL-B50™ Battery Pack

Catalog No. p-200008724 Shop All Streamlight Products
Click to view available options
Includes:
1/pack
2/pack

Catalog No. 17-108-855

Supplier: Streamlight 22111

Only null left
Add to Cart
Add to Cart

The SL-B50™ protected Li-Ion battery pack has a built in USB-C port for charging on-the-go. Use the SL-B50 USB battery pack to power your select Streamlight flashlights.

  • The Streamlight SL-B50™ protected Li-Ion battery pack has a built in USB-C port for charging on-the-go.
  • Use the SL-B50 USB battery pack to power your select Streamlight flashlights.
  • SL-B50 battery pack with USB-C charging port
  • 3.6 V, 4900 mAh
  • Fits select Streamlight flashlights that take SL-B50 battery packs
  • Charges in 6 hours and features charge status indicator
  • Integrated safety circuit protects the battery from over discharge and overcharge
  • Charge indicator: red when charging, green when charged

Specifications

Product Type Cylindrical Battery
Battery Type SL-B50
Rechargeable Yes
Material Lithium-ion
Description Battery, SL-B50, USB, 1 Pk.
Cell Type Button
For Use With (Equipment) Streamlight's ProTac™ 2.0, ProTac™ 2.0 Headlamp, and the ProTac™ 2.0 Rail Mount
Includes 1/pack
Dimensions (L x W) 3.26 x .905 in.
Length (English) 3.26 in.
Length (Metric) 8.28 cm
Diameter (English) 0.905 in.
Weight (English) 3.0 oz.
Voltage 3.6 V
Amperage 1 A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.