Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SLB™-IL60i Capillary GC Column, df 0.20 μm

Catalog No. 111006506 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-6506 60 m
11-100-7713 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-6506 Supplier MilliporeSigma™ Supelco™ Supplier No. 29833U
Add to Cart
Add to Cart

Alternative to existing PEG/wax columns.

Application: The selectivity of SLB-IL60i is more polar than PEG/wax phases, resulting in unique elution patterns. It has a higher Maximum temperature than most PEG/wax columns (280°C compared to 260-270 °C). Alternative to existing PEG/wax columns. Also a good GCxGC column choice. USP Code: None. Phase: Non-bonded. 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide. Temp. Limits: 35 C to 280 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.20 μm
Length (Metric) 60 m
Material Fused Silica
Packing Material 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide
Polarity Polar
USP Type None
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SLB
Max. Temperature (Metric) 35°C to 280°C (isothermal or programmed)
Show More Show Less

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.