Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Slide-A-Lyzer™ Cassette Float Buoys (for 0.5 mL to 3 mL cassettes), 10 Buoys PROMO
Click to view available options
:
Thermo Scientific™ Slide-A-Lyzer™ Cassette Float Buoys
Description
Minimize sample loss into and out of Slide-A-Lyzer Dialysis Cassettes using Slide-A-Lyzer Dialysis Cassette Syringes for 1-mL to 20-mL sample volumes. Slide-A-Lyzer Cassette Float Buoys are designed for floating 0.5- to 12-mL cassettes in dialysate.
Features of Slide-A-Lyzer Cassette Accessories include:
- Syringes are appropriately sized for different sample volumes
- Buoys keep stir bar from tearing dialysis membrane
- Matched to Slide-A-Lyzer Cassette for a secure fit and minimization of sample loss
- Chemically inert
Specifications
Specifications
Sufficient For | Floating one 0.5 mL or 3 mL Cassette with each buoy |
Content And Storage | Store at room temperature. |
Membrane | Dialysis |
Format | Cassette, Accessory |
Capacity (Metric) | For 0.5 to 3 mL Cassettes |
Product Line | Slide-A-Lyzer™ |
Quantity | 10 Buoys |
Sample Volume (Metric) | 0.5 to 3 mL |
Product Type | Cassette Float Buoy |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction