Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Slide-A-Lyzer™ Cassette Syringes, 5 mL, 10 Syringes PROMO
Click to view available options
:
Thermo Scientific™ Slide-A-Lyzer™ Cassette Syringes
Description
Minimize sample loss into and out of Slide-A-Lyzer Dialysis Cassettes using Slide-A-Lyzer Dialysis Cassette Syringes for 1-mL to 20-mL sample volumes. Slide-A-Lyzer Cassette Float Buoys are designed for floating 0.5- to 12-mL cassettes in dialysate.
Features of Slide-A-Lyzer Cassette Accessories include:
- Syringes are appropriately sized for different sample volumes
- Buoys keep stir bar from tearing dialysis membrane
- Matched to Slide-A-Lyzer Cassette for a secure fit and minimization of sample loss
- Chemically inert
Specifications
Specifications
Sufficient For | Loading samples into 3 mL Cassettes |
Content And Storage | Store at room temperature. |
Membrane | Dialysis |
Format | Cassette, Accessory |
Capacity (Metric) | 5 mL |
Product Line | Slide-A-Lyzer™ |
Quantity | 10 Syringes |
Sample Volume (Metric) | 5 mL |
Product Type | Cassette Syringe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction