Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ SlideMate™ AS Slide Printer

Catalog No. p-6221311 Shop All Epredia Products
Click to view available options
Product Type:
Slide Printer AS Basic
Slide Printer AS Basic System
Slide Printer AS On-Demand
Slide Printer AS On-Demand Sys

Catalog No. A83900001

Supplier: Epredia™ A83900001

Only null left
Add to Cart
Add to Cart
Request a Quote

Reduce specimen identification errors while enhancing lean workflow with the Epredia™ SlideMate™ AS On-Demand Slide Printer.

The SlideMate AS promotes single piece workflow though unique features designed specifically for on-demand printing.
  • Fully integrated color touch-screen and simple software are easy to use
  • Built-in barcode scanner reads cassette information and imports the data to the slide label
  • Connects easily to other computers or Laboratory Information Systems
  • Prints directly onto the slide, eliminating the need for hand writing or labels

Specifications

Product Type Slide Printer AS Basic
Media Capacity 1 Roll, approximately 12,000 Slides
Media Color Black
Media Type Thermal transfer ribbon
Slide Type 1 in. x 3 in. or 25mm x 75mm x 1mm
Throughput 5 Sec./Slide
Includes SlideMate AS basic printer with color touch-screen, USB connection, power cord and simple software to print externally generated slide label only
Depth (English) 9.1 in.
Depth (Metric) 230 mm
Width (English) 4.8 in.
Width (Metric) 122 mm
Amperage 1.2 A Max.
Frequency 50/60 Hz
Voltage 100/240 VAC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.