Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Slim-T™ Stainless Steel Cart System
SDP

Catalog No. p-9240005
Click to view available options
Height (Metric):
38.1 cm

Double or triple bucket cart system with an electropolished, stainless steel frame, optional T-handle, and 3-inch caster wheels with 360° rotation for maneuverability.

Stainless steel cart systems include electropolished stainless steel frames that provide effective transportation and usability of the included 22.7 liter (6 gal.) polypropylene buckets with liter and gallon markings. The generous 48.3 cm (19 in.) width of the buckets is suitable for use with a variety of mops and the 360° rotation of the 7.6 cm (3 in.) caster wheels provides excellent maneuverability.

  • Simple and effective, double and triple bucket systems
  • Crafted from electropolished stainless steel for durability and long life
  • 360° rotation caster wheels for excellent maneuverability
  • Generous 48.3 cm (19 in.) bucket width 6-gal buckets with liter and gallon markings
  • Suitable for use with a variety of mop heads
  • Double bucket carts (C-7) include blue and yellow buckets
  • Triple bucket carts (C-9) include blue, red and yellow buckets
  • Entire unit is autoclavable

Specifications

Product Type Double Bucket Cart
Capacity (Metric) 22.7 L Bucket, 45.4 L total
Material Stainless Steel (304), Electropolished, Polyketone
Autoclavable Autoclavable
Capacity (English) 12 gal.
Care Instructions Store at ambient temperature. Rinse to remove disinfectant before autoclave or Storage.
Certifications/Compliance Certificate of Conformance; ISO 9001 Certified Facility
Color Blue, Yellow
Disposable Reusable
For Use With (Application) Cleaning Walls, Floors and Ceilings
For Use With (Equipment) Slimline™ and T-Mop™ series and a variety of other mop heads; W-9; W-92 flat head mop wringers; W-9B string mop wringers; W-94 down press flat head mop wringer
Height (English) 15 in.
Height (Metric) 38.1 cm
Includes Stainless Steel Frame, 19.25 x 9.5 x 9.5 in. two 6 gallon Buckets, Casters
Length (English) 23 in.
Length (Metric) 58.4 cm
Packaging Type One kit, frame with two or three buckets per case
Quantity 1 Ea.
Size (English) Opening 9 x 19 in.
Size (Metric) Opening 22.9 x 48.3 cm
Sterility Non-sterile
Width (English) 22 in.
Width (Metric) 55.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.