Learn More
Simport™ Scientific Slimsette™ Tissue Processing/Embedding cassettes with 4 Compartments
Shop All Simport Scientific ProductsDescription
- Four square compartments each measuring 13 mm
- Flow-through slots (each 1 x 5 mm) to maximize fluid exchange
- Cover does not protrude above the cassette, a great space saving feature allowing more cassettes to be stacked in automatic labeling machines and in storage cabinets
- Easy-to-remove pre-attached disposable cover
Specifications
Specifications
| Packaging Type | Dispenser Boxes |
| Quantity | 500/Box, 3 Boxes/Cs. |
| Writing Face Angle | 45° |
| Color | Tan |
| Material | Acetal |
| Product Type | Cassette |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.