Learn More
Description
- Anti-slip tape for light to heavy shoe-traffic areas
- High quality abrasive particles to ensure long-lasting friction in any application
- Highly durable surface withstands the rigors of equipment traffic
- High performance, pressure-sensitive adhesive for easy application
- Custom shapes and sizes are also available
- NFSI High Traction Certification
Specifications
Specifications
| Finish | Mineral-coated |
| Length (English) | 60 ft. |
| For Use With (Application) | Light to Heavy Traffic Areas |
| Length (Metric) | 18.3 m |
| Type | Floor Tape |
| Dimensions (L x W) | 18.3 m x 19 mm |
| Packaging Quantity | 4 Pk. |
| Width (English) | 0.75 in. |
| Width (Metric) | 19 mm |
| Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.