Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Safety-Walk™ Slip Resistant Resilient Medium Tape, Series 300

Catalog No. 17623838 Shop All 3M Products
Click to view available options
Color:
Black
Gray
Width (Metric):
25 mm
51 mm
102 mm
152 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

A resilient, non-mineral, slip resistant material. Soft surface is suitable for bare feet.

  • Pressure-sensitive adhesive backing provides enhanced safety and long-lasting performance
  • Designed for barefoot-traffic areas, yet the surface handles light shoe traffic
  • A variety of widths from 25 mm to 914 mm wide are available
  • NFSI High Traction Certification
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Barefoot Traffic Areas
Length (Metric) 18.3 m
Packaging Quantity 1 Ea.
Width (Metric) 152 mm
Adhesive Type Pressure Sensitive Adhesive
Color Gray
Type Floor Tape
Dimensions (L x W) 18.3 m x 152 mm
Width (English) 6 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.