Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kord™ Slippable Petri Dishes
SCI_ED

Catalog No. s43581
Click to view available options
Diameter (Metric):
60 mm
95 mm
100 mm
Height (Metric):
10 mm
15 mm
20 mm
25 mm
Well Count:
1
2
Includes:
ISO Mark
No ISO Mark

For standard microbiology and general laboratory use.

  • Slippable rimmed lids provide semi-stacking feature
  • Deep dish design in mono style
  • Polystyrene construction
  • With ISO mark target

Specifications

Closure Type Slippable
Color Clear
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
Type Slippable Petri Dish
Well Count 1
For Use With (Application) Standard microbiology and general laboratory use
Includes No ISO Mark
No. per Pack 25/Sleeve
Height (Metric) 15 mm
Diameter (Metric) 100 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.