Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ SLKGRIP™ Anti-Slip Overshoes
Impacto™ SLKGRIP™ Anti-Slip Overshoes fit snuggly over most shoes or boots, providing outstanding protection from accidental slips and falls
Supplier: Impacto™ SLKGRIP50
Description
- Made of proprietary, durable, flexible, hard to tear thermoplastic elastomers (TPE)
- Deep toe and heel pockets are designed to fit over steel toe footwear
- Tread pattern does not mark floors
- Fully washable and 100% waterproof
- Suitable for multiple uses
- Outstanding protecting against accidental slips and falls
Specifications
CE Certified | |
Deep Heel Bed | |
5.08 cm | |
27.94 cm | |
Men's: 13.5 - 16 | |
1 lb. | |
5 in. | |
Unisex | |
Non-Slip Traction Overshoe |
Black | |
2 in. | |
11 in. | |
Thermoplastic Elastomer | |
Non-Marking Tread Pattern | |
453.60 g | |
12.7 cm | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction