Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ SLKGRIP™ Anti-Slip Overshoes
Impacto™ SLKGRIP™ Anti-Slip Overshoes fit snuggly over most shoes or boots, providing outstanding protection from accidental slips and falls
$48.15
Specifications
Certifications/Compliance | CE Certified |
---|---|
Color | Black |
Heel Style | Deep Heel Bed |
Height (English) | 2 in. |
Height (Metric) | 5.08 cm |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-500-314
|
Impacto™
SLKGRIP40 |
Men's: 10.5 - 13 |
Pair for $48.15
|
|
|||||
19-500-315
|
Impacto™
SLKGRIP50 |
Men's: 13.5 - 16 |
Pair for $48.15
|
|
|||||
19-500-312
|
Impacto™
SLKGRIP20 |
Men's: 4 - 7 / Women's: 5 - 8 |
Pair for $48.15
|
|
|||||
19-500-313
|
Impacto™
SLKGRIP30 |
Men's: 7.5 - 10 / Women's: 8.5 - 12 |
Pair for $48.15
|
|
|||||
Description
- Made of proprietary, durable, flexible, hard to tear thermoplastic elastomers (TPE)
- Deep toe and heel pockets are designed to fit over steel toe footwear
- Tread pattern does not mark floors
- Fully washable and 100% waterproof
- Suitable for multiple uses
- Outstanding protecting against accidental slips and falls
Specifications
CE Certified | |
Deep Heel Bed | |
5.08 cm | |
Non-Marking Tread Pattern | |
453.60 g | |
Yes |
Black | |
2 in. | |
Thermoplastic Elastomer | |
1 lb. | |
Unisex | |
Non-Slip Traction Overshoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title