Learn More
Description
Single piece wrap-around box design installs easily w/no screws, rivets or mechanical joints. Number plates included as a latch bar with padlock hasp.
- High-density polyethylene solid plastic construction
- Locker body: 0.375 in. thick; door and frame: 0.5 in. thick
- Lockers and benches contain 30% post-industrial recycled material
- ADA-compliant handle operation
- Provides a finished look, prevents dust accumulation
- Base option is 3 in. tall and set back 3 in. from locker front to provide toe clearance
- 20-year warranty against rust, corrosion, denting and delaminating
- Base kits eliminate need to clean under lockers
- Pedestal benches available in colors to match and complement lockers
- Matte texture finish
- HDPE continuous security latch handle
Specifications
Specifications
| Weight (Metric) | 6.35 kg |
| Weight (English) | 14 lb. |
| Color | Beige |
| For Use With (Equipment) | Wall cabinet |
| Surface Coating | Rough/pebbled, matte texture |
| Product Type | Slope Top Kit |
| Width (English) | 36 in. |
| Length (English) | 18 in. |
| Material | HDPE |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
