Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slope Top/Base Kits
SCI_ED

Catalog No. S98389MF Shop All Bradley Corporation Products
Change view
Click to view available options
Color:
Beige
Black
Length (English):
12 in.
18 in.
Weight (English):
7 lb.
9 lb.
12 lb.
14 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Weight (English)
S98389MF Black 12 in. 7 lb.
S98390MF Black 18 in. 9 lb.
S98387MF Beige 12 in. 12 lb.
S98388MF Beige 18 in. 14 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S98389MF Supplier Bradley Corporation Supplier No. B033612205

Vandal and moisture-resistant lockers, benches withstand impact and help keep locker room odors to a minimum.

Single piece wrap-around box design installs easily w/no screws, rivets or mechanical joints. Number plates included as a latch bar with padlock hasp.

  • High-density polyethylene solid plastic construction
  • Locker body: 0.375 in. thick; door and frame: 0.5 in. thick
  • Lockers and benches contain 30% post-industrial recycled material
  • ADA-compliant handle operation
  • Provides a finished look, prevents dust accumulation
  • Base option is 3 in. tall and set back 3 in. from locker front to provide toe clearance
  • 20-year warranty against rust, corrosion, denting and delaminating
  • Base kits eliminate need to clean under lockers
  • Pedestal benches available in colors to match and complement lockers
  • Matte texture finish
  • HDPE continuous security latch handle

Specifications

Weight (Metric) 3.17 kg
Length (English) 12 in.
Weight (English) 7 lb.
Height (English) 3 in.
Width (English) 36 in.
Product Type Base Kit
For Use With (Equipment) Wall cabinet
Surface Coating Rough/pebbled, matte texture
Color Black
Material HDPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.