Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Slotted Brass Weight Set with Hanger
SCI_ED

Catalog No. S15113 Shop All Eisco Products
Change view
Click to view available options
Mass:
10 g
25 g
50 g
100 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
S15113 50 g
S15111 10 g
S15112 25 g
S15114 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S15113 Supplier Eisco™ Supplier No. PH0258C
Add to Cart
Add to Cart

Removable, brass slotted weight set with hanger is ideal for a variety of physics demonstrations and experiments.

  • Sets of removable brass masses with slots
  • Brass hanger with hook
  • Fine, smooth finish

Specifications

Product Type Weight Set
Description Slotted
Material Brass
Weight (Metric) 250 g
Mass 50 g
For Use With (Application) Physics Demonstrations and Experiments
Includes 4 Weights, 1 Hanger
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.