Learn More
Description
- Made from stainless-steel
- For use with stainless-steel slotted masses
Specifications
Specifications
| Product Type | Slotted Mass Hanger |
| Weight (English) | 0.1 lb. |
| Material | Stainless Steel |
| Weight (Metric) | 45.35 g |
| For Use With (Equipment) | stainless-steel slotted masses up to 100g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
