Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Slotted Masses
SCI_ED

Catalog No. S24441 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
10 g
20 g
50 g
100 g
9 x 100 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24441 20 g
S24439 10 g
S24443 50 g
S24445 100 g
S24447 9 x 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S24441 Supplier Eisco™ Supplier No. PHZNW020
Add to Cart
Add to Cart

Alternate for expensive brass weights.

  • Zinc die-casted with powder-coated
  • Accuracy ±2%

Specifications

Product Type Powder-coated Slotted Mass Set
Material Zinc Die-cast
Weight (Metric) 20 g
Tolerance Accuracy ±2%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.