Learn More
Description
- Viable air samplers are networked devices that can be remotely controlled and monitored
- Strict regulation of air flow and will alarm the operator if the air flow deviates beyond the acceptable range
- System also monitors and indicates a variety of operational parameters including sample's volume and elapsed time
- Lightweight polymer
- Surfaces compatible with chemical disinfection
- Display graphics keep user informed in real time of air flow and remaining sample time
- 8-hour run time
- Touchscreen works with gloved hands
Specifications
Specifications
| Includes | SMA MicroPortable ICS, SMA Atrium Top |
| For Use With (Application) | Air Flow Regulation |
| Material | Stainless Steel |
| Voltage | 10 V |
| Weight (English) | 10 lb. |
| Product Type | Microportable Air Sampler |
| Flow Rate | 20 to 500 mL/min. |
| Weight (Metric) | 4.54 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.