Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Small Cotton Swab

Catalog No. p-8739009
Click to view available options
Handle Material:
Plastic
Wood
This item is not returnable. View return policy
This item is not returnable. View return policy

Small Cotton Tipped Applicator

General purpose swab; Used for cleaning medical devices; Removing oil or dirt from machine parts; Cleaning sensors & components; Veterinary care for use on small animals; Features minimal cotton tip for small spaces; Sturdy wood handle; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 6 in.
For Use With (Application) General purpose swab, veterinary care, removing oil or dirt from machine parts, cleaning sensors and components
Product Type Applicator
Diameter (Metric) Handle 0.21 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.8 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.43 in.
Length (Metric) Tip 1.1 cm
Diameter (Metric) Tip 0.35 cm
Diameter (English) Tip 0.14 in.
Grade Medical
Sterility Non-sterile
Handle Material Wood
Tip Style Cotton
Tip Material Cotton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.