Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Small Group Learning: Production Of Biodiesel
GREENER_CHOICESCI_ED

Catalog No. S40756 Shop All Aldon Products
Change view
Click to view available options
Class Size:
5 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S40756 5 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects and reproductive harm. For more information go to www.P65Warnings.ca.gov.
Catalog No. S40756 Supplier Innovating Science™ Supplier No. IS9500SGL
Add to Cart
Add to Cart
WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects and reproductive harm. For more information go to www.P65Warnings.ca.gov.

In this activity, students will perform a two-phase process to produce small batches of crude biodiesel. The crude biodiesel produced is of sufficient quality for use in the demonstration of the burning qualities of both biodiesel and vegetable oil.

  • Included is an optional small-scale exercise where the students will use a washing procedure for the crude biodiesel
  • Students experience the full process of producing biodiesel to meet quality levels necessary for use in vehicles
  • Kit contains enough material for 5 groups
  • Teacher's Manual and Student Study Guide copymasters are included
  • Aligned to the Next Generation Science Standards (NGSS)
  • Disciplinary Core Ideas: PS1.A; PS1.B
  • Performance Expectations: MS-PS1-2; MS-PS1-3; HS-PS1-2
  • Cross Cutting Concepts: Patterns; Structure and Function
  • Engineering Practices: Analyzing and Interpreting Data; Obtaining, Evaluating and Communicating Information

Specifications

Certifications/Compliance Next Gen Aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Green Chemistry
Includes 2 X 500 mL Vegetable Oil; 5 X 25 mL Methyl Alcohol; 1 X 10 g Potassium Hydroxide; 2 Microburners
Material Cardboard Box Kit
Quantity 1
Weight (English) 3.7 lb.
Dimensions (L x W x H) 10 x 10 x 10 in.
Class Size 5 Lab Groups
Product Type Biotechnology Kit
Show More Show Less

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause and reproductive harm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.